This product requires certification to purchase.

60 in. Under Cabinet/Task Lighting

GM Lighting

Sure Tite™ 60 in. Under Cabinet/Task Lighting

  • Fast #
  • Part #GESTW60
  • Item #9406741
  • Manufacturer Part #ESTW-60
4.8 out of 5 Customer Rating
Brand image
GM Lighting

Sure Tite™ 60 in. Under Cabinet/Task Lighting

  • Fast #
  • Part #GESTW60
  • Item #9406741
  • Manufacturer Part #ESTW-60
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
5
Brand Model Compatibility:
LTR Series, RGBW-RPS-EZ
Collection:
Sure Tite™
Height:
43/100
Length:
60
UPC:
849951007573
Volts:
12/24V
Width:
43/100