Under Cabinet/Task Lighting in Aluminum
Under Cabinet/Task Lighting in Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Silver anodized, black anodized, white powder coated
- Includes 2 mounting clips and screws with 4ft, 4 mounting clips and screws with 8ft
- Includes acrylic frosted lens
- End caps sold separately
- For LTR series tape - LTR-P, LTR-S and LTR-E
- Custom lengths available - consult factory
- Dry location only
Specifications
- Brand Model Compatibility:
- LTR Series, LTR-P, LTR-S, LTR-E
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Aluminum
- Height:
- 11/20 in
- Length:
- 48 in
- Material:
- Aluminum
- Volts:
- 12/24V
- Width:
- 3/4 in