This product requires certification to purchase.

1250 ml Green Certified Foam Hand Cleaner (Case of 4)

GOJO

1250 ml Green Certified Foam Hand Cleaner (Case of 4)

  • Fast #
  • Part #G516504
  • Item #8962455
  • Manufacturer Part #5165-04
3.6 out of 5 Customer Rating
Brand image
GOJO

1250 ml Green Certified Foam Hand Cleaner (Case of 4)

  • Fast #
  • Part #G516504
  • Item #8962455
  • Manufacturer Part #5165-04
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Kills more than 99.99 percent of common foodborne pathogens, including E. coli, Salmonella and Listeria
  • EcoLogo® certified
  • Fresh dispensing valve with each refill
  • Sanitary sealed™ refill helps prevent contamination
  • Refill for FMX-12™ dispensing system
  • Remove pump on refill for easy recycling
  • Requires Certification

Documents


Specifications

Application:
Hand Cleaning
Capacity:
1250 mL
Color Finish Category:
Clear
Color Finish Name:
Clear
Green Seal Certified:
Yes
Package Quantity:
Case of 4
Size:
1250 mL
UPC:
073852284348