700 ml Botanical Foam Hand Wash (Case of 4)
ADX-7™ 700 ml Botanical Foam Hand Wash (Case of 4)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Kills human coronavirus (COVID-19) in 10 seconds
- USDA Certified Biobased product
- EcoLogo™ certified
- SMART-FLEX™ bottle design uses 30% less material than HDPE
- Patent-pending controlled collapse technology maintains bottle shape longer while emptying
- Removable pump for easier recycling
- SANITARY SEALED™ refill helps prevent contamination
- Fresh dispensing valve with each refill
- Refill for ADX-7™ dispensing system
- Remove pump on refill for easy recycling
Documents
Specifications
- Application:
- Commercial
- Capacity:
- 700 mL
- Collection:
- ADX-7™
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Package Quantity:
- Case of 4
- Size:
- 700 mL
- UPC:
- 073852024593