700 ml Clear & Mild Foam Hand Wash (Case of 4)
ADX-7™ 700 ml Clear & Mild Foam Hand Wash (Case of 4)
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Freestanding design, ideal for high-traffic areas
- SMART-FLEX™ bottle design uses 30% less material than HDPE
- ECOLOGO® Certified to Standard Name UL 2784
- USDA Certified Biobased Product
- Patent-pending controlled collapse technology maintains bottle shape longer while emptying
- Removable pump for easier recycling
- SANITARY SEALED™ refill helps prevent contamination
- Fresh dispensing valve with each refill
- 700 mL Refill for PROVON® ADX-7™ Dispenser
Documents
Specifications
- Application:
- Commercial
- Capacity:
- 0.29 cu ft
- Collection:
- ADX-7™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Green Seal Certified:
- Yes
- Height:
- 8-3/4 in
- Length:
- 3-8/25 in
- Package Quantity:
- Case of 4
- Size:
- 700 mL
- Width:
- 3-23/50 in