This product requires certification to purchase.

700ml Soap Dispenser in Black and Polished Chrome

GOJO

ADX-7™ 700ml Soap Dispenser in Black and Polished Chrome

  • Fast #
  • Part #G878806
  • Item #4712588
  • Manufacturer Part #8788-06
5 out of 5 Customer Rating
Brand image
GOJO

ADX-7™ 700ml Soap Dispenser in Black and Polished Chrome

  • Fast #
  • Part #G878806
  • Item #4712588
  • Manufacturer Part #8788-06
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Slim design
  • Large sight window for at-a-glance monitoring
  • Converts to a locking dispenser
  • Lifetime guarantee
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
Brand Model Compatibility:
ADX7
Capacity:
700 mL
Collection:
ADX-7™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3 in
Height:
3-3/4 in
Installation Type:
Wall Mount
Material:
Plastic
UPC:
073852023169
Width:
3-47/50 in