This product requires certification to purchase.

700 ml Clear and Mild Foam Handwash (Case of 3)

You last purchased this on
 
GOJO

Clear & Mild 700 ml Clear and Mild Foam Handwash (Case of 3)

Brand image
You last purchased this on
 
GOJO

Clear & Mild 700 ml Clear and Mild Foam Handwash (Case of 3)

  • Fast #
  • Part #G134103
  • Item #7265999
  • Manufacturer Part #1341-03
5 out of 5 Customer Rating

X Points
$87.88
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Each new refill comes with its own energy source - a coin cell battery integrated into the refill
  • USDA certified biobased formulation
  • Smartflex™ bottle design uses 30% less material than HDPE
  • Patent-pending controlled collapse technology maintains bottle shape longer while emptying
  • Removable pump for easier recycling
  • Sanitary Sealed™ refill helps prevent contamination
  • Fresh dispensing valve with each refill
  • Requires Certification

Documents


Specifications

Application:
Hand Sanitizer
Capacity:
700 ml
Collection:
Clear & Mild
Color Finish Category:
Clear
Color Finish Name:
Clear
Green Seal Certified:
Yes
Height:
6-39/50 in
Length:
5-7/100 in
Package Quantity:
Case of 3
Size:
700 mL
Width:
3-29/50 in



Ferguson Loader Loading animation for Ferguson.com