This product requires certification to purchase.

1250 ml Fresh Fruit Scent Foam Hand Wash with Moisturizers (Case of 4)

GOJO

FMX-12™ 1250 ml Fresh Fruit Scent Foam Hand Wash with Moisturizers (Case of 4)

  • Fast #
  • Part #G518604
  • Item #8495245
  • Manufacturer Part #5186-04
4.4 out of 5 Customer Rating
Brand image
GOJO

FMX-12™ 1250 ml Fresh Fruit Scent Foam Hand Wash with Moisturizers (Case of 4)

  • Fast #
  • Part #G518604
  • Item #8495245
  • Manufacturer Part #5186-04
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Provide peace of mind by making surface wipes available to guests and patrons
  • Light, fruity fragrance
  • Fresh dispensing valve with each refill
  • SANITARY SEALED™ refill helps prevent contamination
  • Refill for FMX-12™ dispensing system
  • Remove pump on refill for easy recycling.
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1250 mL
Height
8-12/25 in
Length
4-47/50 in
Package Quantity
Case of 3
Size
1.25 L
Width
3-89/100 in
Characteristics & Features
Collection
FMX-12™
Color Finish Category
Reds
Color Finish Name
Amber
Warranty & Product Information
Application
Commercial
Green Seal Certified
No
UPC
073852284447