This product requires certification to purchase.

Wall Mount Dispenser in Black

GOJO

FMX-12™ Wall Mount Dispenser in Black

  • Fast #
  • Part #G515506
  • Item #2060704
  • Manufacturer Part #5155-06
4.6 out of 5 Customer Rating
Brand image
GOJO

FMX-12™ Wall Mount Dispenser in Black

  • Fast #
  • Part #G515506
  • Item #2060704
  • Manufacturer Part #5155-06
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Small size, high-capacity design
  • ADA compliant, one-handed push operation
  • Converts to a locking dispenser - key sold separately
  • Lifetime guarantee
  • Compatible with GOJO® FMX-12™ 1250 mL refills
  • SANITARY SEALED™ refills are hygienic locking out germs.
  • Mounts to wall with included adhesive tape or optional hardware.
  • Multiple hole pattern allows use of existing wall holes
  • 10" (25.4 cm) clearance from bottom of dispenser to surface
  • Remove pump on refill for easy recycling
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
Brand Model Compatibility:
fmx 12
Capacity:
1.25 L
Collection:
FMX-12™
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
6-13/100 in
Height:
5-13/100 in
Installation Type:
Wall Mount
Material:
Plastic
UL Listed:
No
UPC:
073852001945
Width:
10-14/25 in