Push Style Soap Dispenser in Black and Polished Chrome
Hand Medic® ADX-7™ Push Style Soap Dispenser in Black and Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Push-Style Dispenser for GOJO® HAND MEDIC® Skin Conditioner
- Compact design, ideal for tight spaces
- Sight window makes it easy to check refill level
- ADA compliant for protrusion into walkways
- Guaranteed Reliability
- Engineering grade plastics (ABS) construction
- Designed for trouble-free performance
- Multiple colors and finishes available
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Brand Model Compatibility:
- Professional Skin Conditioner
- Capacity:
- 700 mL
- Collection:
- Hand Medic® ADX-7™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Black, Polished Chrome
- Depth:
- 3-67/100 in
- Height:
- 9-79/100 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Material Type:
- ABS
- UL Listed:
- No
- Width:
- 3-47/50 in