This product requires certification to purchase.

1200 ml E1 Foam Hand Wash Refill (Case of 2)

GOJO

HEALTHY SOAP® 1200 ml E1 Foam Hand Wash Refill (Case of 2)

  • Fast #
  • Part #G658302
  • Item #7563483
  • Manufacturer Part #6583-02
3.3 out of 5 Customer Rating
Brand image
GOJO

HEALTHY SOAP® 1200 ml E1 Foam Hand Wash Refill (Case of 2)

  • Fast #
  • Part #G658302
  • Item #7563483
  • Manufacturer Part #6583-02
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Freestanding design, ideal for high-traffic areas
  • Removes fats, oils and other food processing soils
  • Listed with NSF International as an E1 for use in all departments of USDA-regulated food processing environments
  • ECOLOGO® Certified to Standard Name UL 2784
  • Certified Kosher
  • Dye-free and fragrance-free
  • SANITARY SEALED™ PET refill is easily recycled
  • SANITARY SEALED™ refill helps prevent contamination
  • Fresh dispensing valve with each refill
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1200 mL
Height
7-3/10 in
Length
5-9/50 in
Package Quantity
Case of 2
Size
1200 mL
Width
3-9/50 in
Characteristics & Features
Collection
HEALTHY SOAP®
Color Finish Category
Clear
Color Finish Name
Clear
Warranty & Product Information
Application
Commercial
Green Seal Certified
No