1200 ml Gentle & Free Foam Hand Soap (Case of 2)
HEALTHY SOAP® 1200 ml Gentle & Free Foam Hand Soap (Case of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Kills human coronavirus (COVID-19) in 30 seconds
- Helps wash away dirt and bacteria commonly found in a healthcare environment
- Designed for frequent use in a healthcare environment
- Enriched with moisturizers and skin conditioners
- Dye-free and fragrance-free
- Hypoallergenic
- Free of phthalates, parabens and triclosan
- EcoLogo® certified to UL 2784 hand cleaner standard
- USDA certified bio based
- At-a-Glance™ refills make it obvious when refills need to be changed
Documents
Specifications
- Application:
- Commercial
- Capacity:
- 1200 mL
- Collection:
- HEALTHY SOAP®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Height:
- 7-3/10
- Length:
- 5-9/50
- Package Quantity:
- Case of 2
- Size:
- 1200 mL
- UPC:
- 073852503449
- Width:
- 3-9/20