This product requires certification to purchase.

535ml Luxury Foam Antibacterial Handwash

GOJO

HEALTHY SOAP® 535ml Luxury Foam Antibacterial Handwash

  • Fast #
  • Part #G576204
  • Item #6213067
  • Manufacturer Part #5762-04
4.2 out of 5 Customer Rating
Brand image
GOJO

HEALTHY SOAP® 535ml Luxury Foam Antibacterial Handwash

  • Fast #
  • Part #G576204
  • Item #6213067
  • Manufacturer Part #5762-04
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cleans hands gently while offering the extra measure of germ-killing
  • Orange blossom fragrance
  • Triclosan-free formulation
  • Requires Certification

Specifications

Application:
Commercial
Collection:
HEALTHY SOAP®
Color Finish Category:
Oranges
Color Finish Name:
Orange
Height:
7-1/2 in
Length:
3-1/2 in
Size:
18 oz
UPC:
073852004403
Width:
3-1/2 in