7.5 oz. Foam Hand Cleaner
HEALTHY SOAP® 7.5 oz. Foam Hand Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- EcoLogo™ certified
- Scent-free
- Dermatologist tested to be mild
- 7.5 fl oz Foamer Bottle w/ Pump
- Foam Hand Soap
- EL UL 2784 listed
Specifications
- Application:
- Commercial
- Collection:
- HEALTHY SOAP®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- EcoLogo Certified:
- Yes
- Green Seal Certified:
- Yes
- Height:
- 6-47/50 in
- Installation Type:
- Freestanding
- Length:
- 2-7/50 in
- Material:
- Plastic
- Product Type:
- Hand Cleaner
- Size:
- 7.5 oz
- UL Listed:
- UL 2784
- Width:
- 3-13/50 in