This product requires certification to purchase.

Touch Free Dispenser in Black and Polished Chrome

GOJO

LTX-12™ Touch Free Dispenser in Black and Polished Chrome

  • Fast #
  • Part #GOJ197204
  • Item #7485127
  • Manufacturer Part #1972-04
4.1 out of 5 Customer Rating
Brand image
GOJO

LTX-12™ Touch Free Dispenser in Black and Polished Chrome

  • Fast #
  • Part #GOJ197204
  • Item #7485127
  • Manufacturer Part #1972-04
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Black, Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Reliable, touch-free dispensing
  • Smart electronics eliminate battery changes in most installations
  • Large sight window and skylight for at-a-glance product monitoring
  • 1200mL high capacity output for fewer changeouts
  • Fully ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
Brand Model Compatibility:
Foam Handwash
Capacity:
1200 mL
Collection:
LTX-12™
Color Finish Category:
Chromes
Color Finish Name:
Black, Polished Chrome
Depth:
3-47/50 in
Height:
10-69/100 in
Installation Type:
Wall Mount
Material:
Plastic
Material Type:
ABS
UL Listed:
No
UPC:
073852032093
Width:
5-79/100 in