This product requires certification to purchase.

Wall Mount Soap Dispenser in Black

GOJO

LTX-7™ Wall Mount Soap Dispenser in Black

  • Fast #
  • Part #G138604
  • Item #4712576
  • Manufacturer Part #1386-04
5 out of 5 Customer Rating
Brand image
GOJO

LTX-7™ Wall Mount Soap Dispenser in Black

  • Fast #
  • Part #G138604
  • Item #4712576
  • Manufacturer Part #1386-04
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Touch-Free Dispenser for PURELL® Hand Sanitizer
  • Compact hand sanitizer dispenser
  • Smart, trouble-free electronics
  • Sight window makes it easy to check refill level
  • High-capacity output
  • Converts to a locking dispenser – key included
  • Lifetime guarantee
  • Fully ADA compliant
  • Multiple colors and finishes available
  • Compatible with PURELL® LTX-7™ 700 mL refills
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Commercial
Capacity:
700 mL
Collection:
LTX-7™
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
5-3/4 in
Height:
8-31/50 in
Installation Type:
Wall Mount
Material:
Plastic
UPC:
073852026351
Width:
3-49/50 in