This product requires certification to purchase.

1250mL Foam Hand Soap

GOJO

Micrell® 1250mL Foam Hand Soap

  • Fast #
  • Part #G515703
  • Item #7045613
  • Manufacturer Part #5157-03
5 out of 5 Customer Rating
Brand image
GOJO

Micrell® 1250mL Foam Hand Soap

  • Fast #
  • Part #G515703
  • Item #7045613
  • Manufacturer Part #5157-03
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Quick-acting PCMX formulation is triclosan-free and gentle on hands
  • Effective degreasing agent
  • Kills the most common bacteria that may cause illness
  • Fresh dispensing valve with each refill
  • SANITARY SEALED™ refill helps prevent contamination
  • Refill for FMX-12™ dispensing system
  • Remove pump on refill for easy recycling.
  • Requires Certification

Specifications

Application:
Foodservice
Collection:
Micrell®
Color Finish Category:
Blues
Color Finish Name:
Light Blue
Green Seal Certified:
No
Height:
8-11/25 in
Length:
3-81/100 in
Size:
1250 mL
Width:
4-47/50 in