800ml Ultra Mild Antimicrobial Lotion Soap with Chloroxylenol (Case of 12)
Micrell® 800ml Ultra Mild Antimicrobial Lotion Soap with Chloroxylenol (Case of 12)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One-step handwashing and sanitizing lotion soap
- Authorized by USDA for use in federally inspected meat and poultry plants
- Dye Free with Waterfall fragrance
- Perfume free
- Color: Clear
- USDA, E-2
- Fresh dispensing valve with each refill
Specifications
- Application:
- Commercial
- Capacity:
- 800 mL
- Collection:
- Micrell®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Depth:
- 3-14/25 in
- Green Seal Certified:
- No
- Height:
- 5-3/4 in
- Package Quantity:
- Case of 12
- Size:
- 800 mL
- UPC:
- 073852092127