5000ml Hand Cleaner Refill in Green (Case of 2)
Multi Green™ 5000ml Hand Cleaner Refill in Green (Case of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Gel-style hand cleaner clings to hands and spreads easy
- Multi-purpose hand cleaner
- Fresh dispensing valve with each refill
- Contains natural pumice scrubbers
- USDA Certified Bio-based Product; readily biodegradable
- Effective on oil, grease, paint, tar, and asphalt
- Contains a natural citrus solvent
- Meets California VOC requirement for consumer products
- SANITARY SEALED™ refill helps prevent contamination
- Fresh dispensing valve with every refill
Specifications
- Application:
- Light to Medium Industrial Soils and Dirt
- Capacity:
- 5000 ml
- Collection:
- Multi Green™
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Green Seal Certified:
- No
- Height:
- 7-13/100 in
- Length:
- 10-81/100 in
- Package Quantity:
- Case of 2
- Size:
- 5000 mL
- Width:
- 12-81/100 in