2000ml Deluxe Lotion Soap Refill with Moisturizer (Case of 4)
NXT® 2000ml Deluxe Lotion Soap Refill with Moisturizer (Case of 4)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lotion soap formula combines mild cleansers with 0.6% chloroxylenol, a broad spectrum antimicrobial agent
- For gentle handwashing and effective germ killing
- Use dispensers: 2230 08 or 2235 08
- Formula color: Amber
Specifications
- Application:
- Commercial
- Collection:
- NXT®
- Green Seal Certified:
- No
- Height:
- 8-3/4 in
- Length:
- 3-31/50 in
- Package Quantity:
- Case of 4
- Size:
- 2000 mL
- Width:
- 5-3/25 in