High Capacity Lotion Soap Dispenser in Dove Grey
NXT® High Capacity Lotion Soap Dispenser in Dove Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 28-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Twice the capacity of dispensers of similar size
- ADA compliant, 1-handed push operation
- Compatible with Gojo® NXT® 2000 mL refills
- Lifetime guarantee
- Multiple colors available
- Mounts to wall with included adhesive tape or optional hardware.
- Multiple hole pattern allows use of existing wall holes
- 4" (10 cm) clearance from bottom of dispenser to surface
- Film bag, polypropylene collar, mixed material plastic pump
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Capacity:
- 2000 mL
- Collection:
- NXT®
- Color Finish Category:
- Greys
- Color Finish Name:
- Dove Grey
- Height:
- 4-1/2
- Installation Type:
- Wall Mount
- Length:
- 10-81/100
- Material:
- Plastic
- Material Type:
- ABS, Polycarbonate
- UL Listed:
- No
- UPC:
- 073852022308
- Width:
- 6-1/2