14 oz. Hand Cleaner
Original Formula™ 14 oz. Hand Cleaner
Product Details
Product Details
- Cleans without harsh solvents
- Contains soothing emollients
- Rinses clean
- Effective on grease, tar, oil and asphalt
- 14 oz Plastic Canister
Specifications
- Application:
- Commercial
- Capacity:
- 14 oz
- Collection:
- Original Formula™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 3-31/50
- Size:
- 14 oz
- UPC:
- 073852011098