1500mL Foam Hand Cleaner
Purell® 1500mL Foam Hand Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- New Purell branded formulations offer you Purell peace of mind by providing products that are safe, effective, and good for you
- Free of dyes, parabens, phthalates and ingredients of concern
- Compatible with Purell® CXM™, CXI™ and CXT™ systems
- Fragrance free
- EcoLogo™ certified
- Sanitary sealed™ refills
Documents
Specifications
- Application:
- Sanitizing
- Collection:
- Purell®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- Yes
- Size:
- 1500 mL
- UPC:
- 671254550704