Floor Mount and Deck Mount Soap Dispenser in Black
Shield™ Floor Mount and Deck Mount Soap Dispenser in Black
Product Details
Product Details
- Helps protect floors, walls and countertops
- Attaches to any ADX™ or LTX™ dispenser
- Easy to install
- Available in black or white
- Attachment for Bottom of Dispenser
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Collection:
- Shield™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 13/20
- Height:
- 6-4/25
- Installation Type:
- Wall Mount
- Material:
- Plastic
- UPC:
- 073852023985
- Width:
- 3-7/100