This product requires certification to purchase.

1200 ml E2 Foam Hand Wash with PCMX

GOJO

TFX™ 1200 ml E2 Foam Hand Wash with PCMX

  • Fast #
  • Part #G536902
  • Item #8457404
  • Manufacturer Part #5369-02
5 out of 5 Customer Rating
Brand image
GOJO

TFX™ 1200 ml E2 Foam Hand Wash with PCMX

  • Fast #
  • Part #G536902
  • Item #8457404
  • Manufacturer Part #5369-02
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Case: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Effective against common spoilage & foodborne illness organisms
  • Removes fats, oils and other food processing soils
  • Listed with NSF International as an E2 for use in all departments of USDA-regulated food processing environments
  • Certified Kosher
  • Dye-free and fragrance-free
  • Effective degreasing agent
  • Sanitary Sealed™ PET refill is easily recycled
  • Sanitary Sealed™ refill helps prevent contamination
  • Fresh dispensing valve with each refill
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1200 mL
Height
8-1/4 in
Length
3-41/100 in
Size
1200 mL
Width
5-47/100 in
Characteristics & Features
Collection
TFX™
Color Finish Category
Clear
Color Finish Name
Clear
Warranty & Product Information
Application
Food Processing, Oil Remover, Soil Remover
Green Seal Certified
No