This product requires certification to purchase.

Wall Mount Touch-Free Soap Dispenser in Nickel

GOJO

TFX™ Wall Mount Touch-Free Soap Dispenser in Nickel

  • Fast #
  • Part #G278912
  • Item #4442716
  • Manufacturer Part #2789-12
4.5 out of 5 Customer Rating
Brand image
GOJO

TFX™ Wall Mount Touch-Free Soap Dispenser in Nickel

  • Fast #
  • Part #G278912
  • Item #4442716
  • Manufacturer Part #2789-12
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Trouble-free performance
  • ADA compliant
  • Three year guarantee
  • Large sight window for at-a-glance monitoring
  • Compatible with TFX™ refills
  • Multiple colors and finishes available
  • Uses 3 "C" Alkaline (not included)
  • SANITARY SEALED™ refills are hygienic locking out germs.
  • Mounts to wall with included adhesive tape or optional hardware.
  • Multiple hole pattern allows use of existing wall holes.
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Capacity
1200 mL
Depth
4 in
Height
10-1/2 in
Length
4 in
Width
6-3/50 in
Characteristics & Features
Brand Model Compatibility
tfx
Collection
TFX™
Color Finish Category
Nickel Tones
Color Finish Name
Nickel
Installation Type
Wall Mount
Material
Plastic
Electrical & Operational Information
Power Source
Battery
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
UPC
073852017687