4 in. Ductile Iron Flanged Swing Check Valve
Figure 340-W 4 in. Ductile Iron Flanged Swing Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Class 125 flanged 250 psi rated epoxy coated ductile iron construction
- Tough and corrosion resistant 316SS body seat
- Buna-N rubber faced ductile iron disc for tight seating at low and high pressure
- Bolted cover with stainless steel cover fasteners facilitates maintenance
Specifications
- ANSI:
- ANSI B16.1 Class 125
- Collection:
- Figure 340-W
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Length:
- 11-1/2
- Material:
- Ductile Iron
- Pressure - Maximum:
- 500 psi
- Pressure Class:
- 125#
- Pump Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Size:
- 4 in
- Valve Type:
- Swing Check Valve