240W 16 in. 4-Light Wide Semi-Flush Square Ceiling Fixture in Matte Black
Camden 240W 16 in. 4-Light Wide Semi-Flush Square Ceiling Fixture in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Slightly rustic and nautical-inspired, Camden is adaptable to various styles, including casual, coastal, farmhouse, and more. The steel frame is hand-wrapped with natural fiber rope. Subtle curves soften the square shape into an attractive silhouette. Easy to install, the open frames offer simple bulb changes and bright ambient lighting.
- Rustic and nautical-inspired
- Adaptable to various decor styles
- Constructed from steel
- Comes with organic materials shades
- Requires (4) medium (E26) 60 watt bulbs (not included)
- Capable of being dimmed
- Covered by Golden Lighting's 1 year structural and 6 month finish manufacturer warranties
Specifications
- Collection:
- Camden
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 15-3/4
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 11-1/4
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 4
- Proposition 65:
- This product contains a chemical known to the State of California to cause cancer, birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Type:
- G6085SFBLKNR
- UPC:
- 844375104242
- Volts:
- 120V
- Watts:
- 240
- Width:
- 15-3/4