60W 3-Light Medium E-26 Vanity Fixture in Brushed Champagne Bronze
Daphne 60W 3-Light Medium E-26 Vanity Fixture in Brushed Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Traditional elegance with a modern edge, Daphne’s stately details give the fixture a classic regal appearance
- Beautiful, vintage inspired bell-shaped clear glass shades allow for widespread illumination
- Heat venting cut-outs in the tiered cups add industrial undertones to the design
- A warm brushed champagne bronze finish pairs well with large glass shades to elevate the overall look
- Great for rooms with traditional to transitional decor, the three-light vanity can be installed with the glass facing up or down in your full bathroom or powder room
Specifications
- ADA Compliant:
- No
- Collection:
- Daphne
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Champagne Bronze
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 10-1/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Farmhouse
- Material:
- Glass, Steel
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 844375097599
- Volts:
- 120V
- Watts:
- 60
- Width:
- 24