100W 3-Lights E26 A19 Semi-Flush Mount Ceiling Fixture in Matte Black / Black Wicker
Erma 100W 3-Lights E26 A19 Semi-Flush Mount Ceiling Fixture in Matte Black / Black Wicker
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Casual elegance is re-defined in the transitional Erma collection
- This Bohemian-Chic Series will give your home new life
- Offered in multiple silhouettes and finishes, including some two-tier configurations, these textured, airy fixtures are stunning
- Carefully crafted of woven wicker over a steel frame, the lights are durable
- Create a warm ambiance in any indoor space with these peek-a-boo woven shades
Specifications
- ADA Compliant:
- No
- Collection:
- Erma
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 9-1/2
- Installation Type:
- Semi-flush Mount, Ceiling Mount
- Length:
- 16-3/8
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Type A
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Up Lighting
- Lighting Style:
- Rustic
- Material:
- Fabric, Steel
- Number of Lights:
- 3
- Type:
- G1084SFBLKBW
- UL Listed:
- Yes
- UPC:
- 844375099241
- Volts:
- 120V
- Watts:
- 300
- Width:
- 16-3/8