3 Light 14in. Wide Flush Mount Ceiling Fixture in Antique Black Iron
Keating 3 Light 14in. Wide Flush Mount Ceiling Fixture in Antique Black Iron
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Collection:
- Keating
- Color Finish Category:
- Blacks
- Color Finish Name:
- Antique Black Iron
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 8
- Installation Type:
- Flush Mount, Ceiling Mount
- Length:
- 13-3/4
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Rustic
- Material:
- Steel
- Number of Lights:
- 3
- Type:
- G0806FMABI
- UPC:
- 844375092884
- Volts:
- 120V
- Watts:
- 180
- Width:
- 13-3/4