16 x 16 in. Microfiber Cloth in Pink
16 x 16 in. Microfiber Cloth in Pink
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Electromagnetically-charged microfibers attract and hold dust, dirt and grime
- Microfibers provide superior absorption, making this cloth ideal for cleaning or dusting any surface, wet or dry
- Perfect for quick dusting jobs
- Launderability exceeds 200 washings
- 50% reduced drying time, saving valuable energy
- Meets CIMS-GB and LEED standards. Contributes to indoor environmental quality credit 3.1
- 300 gsm (grams/m2)
- Color: Pink
Documents
Specifications
- Application:
- Cleaning, Dusting
- Color Finish Name:
- Pink
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 16 in
- Material:
- Microfiber
- Product Type:
- Cloth
- Size:
- 16 in x 16 in
- Width:
- 16 in