16 x 16 in. Microfiber Cloth in Purple
16 x 16 in. Microfiber Cloth in Purple
Package Quantity Info:
Each: 1Product Details
Product Details
- Microfiber cloth
- Meets CIMS-GB and LEED standards. Contributes to Indoor Environmental Quality Credit 3.1
- Electromagnetically charged microfibers attract and hold dust, dirt and grime
- Perfect for quick dusting jobs
- Launderable
- Color: Purple
- Microfibers provide superior absorption, making this cloth ideal for cleaning or dusting any surface, wet or dry
- 300 gsm
Documents
Specifications
- Application:
- Cleaning, Dusting
- Color Finish Name:
- Purple
- Length:
- 16
- Material:
- Microfiber
- Product Type:
- Cloth
- Size:
- 16 in x 16 in
- Width:
- 16