This product requires certification to purchase.

16 x 5 in. Plastic Mop (Case of 12)

Golden Star

16 x 5 in. Plastic Mop (Case of 12)

  • Fast #
  • Part #GFPM16GRY
  • Item #10133733
  • Manufacturer Part #FPM16GRY
3.6 out of 5 Customer Rating
Brand image
Golden Star

16 x 5 in. Plastic Mop (Case of 12)

  • Fast #
  • Part #GFPM16GRY
  • Item #10133733
  • Manufacturer Part #FPM16GRY
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Collapsible frame is made of durable plastic
  • Works with our telescoping aluminum handle
  • Requires Certification

Documents


Specifications

Length:
16 in
Material:
Plastic
Package Quantity:
Case of 12
Size:
16 in x 5 in
Width:
5 in