This product requires certification to purchase.

18 x 5 in. Microfiber Mop in Dark Grey

Golden Star

18 x 5 in. Microfiber Mop in Dark Grey

  • Fast #
  • Part #GAMM18HDBWGRS
  • Item #10159396
  • Manufacturer Part #AMM18HDBWGRS
4.9 out of 5 Customer Rating
Brand image
Golden Star

18 x 5 in. Microfiber Mop in Dark Grey

  • Fast #
  • Part #GAMM18HDBWGRS
  • Item #10159396
  • Manufacturer Part #AMM18HDBWGRS
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Strong scrubber strips are ideal for removing scuff marks or areas that need a more aggressive clean
  • Dark grey coloring hides dirt and grime
  • Requires Certification

Documents


Specifications

Color Finish Category:
Greys
Color Finish Name:
Dark Grey
Length:
18 in
Material:
Microfiber
Size:
5 in x 18 in
Width:
5 in