20 x 1-1/4 in. Mop in White (Case of 12)
20 x 1-1/4 in. Mop in White (Case of 12)
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Non-woven string mop requires no break-in
- Light weight and non linting strands are great for clean rooms
- Can be used for all general cleaning applications
- Provides ease of use, glides across the floor easily
- Not launderable
Specifications
- Application:
- General Cleaning
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 20
- Package Quantity:
- Case of 12
- Size:
- 20 in x 1-1/4 in
- Width:
- 1-1/4