This product requires certification to purchase.

24 x 1-1/4 in. Mop in White (Case of 12)

Golden Star

24 x 1-1/4 in. Mop in White (Case of 12)

  • Fast #
  • Part #GANW24W
  • Item #10133721
  • Manufacturer Part #ANW24W
3.3 out of 5 Customer Rating
Brand image
Golden Star

24 x 1-1/4 in. Mop in White (Case of 12)

  • Fast #
  • Part #GANW24W
  • Item #10133721
  • Manufacturer Part #ANW24W
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Non-woven string mop requires no break-in
  • Light weight and non linting strands are great for clean rooms
  • Can be used for all general cleaning applications
  • Provides ease of use, glides across the floor easily
  • Not launderable
  • Requires Certification

Specifications

Application:
General Cleaning
Color Finish Category:
Whites
Color Finish Name:
White
Length:
24 in
Package Quantity:
Case of 12
Size:
24 in x 1-1/4 in
Width:
1-1/4 in