This product requires certification to purchase.

24 x 5 in. Microfiber Mop in Green (Case of 12)

Golden Star

Fusion™ 24 x 5 in. Microfiber Mop in Green (Case of 12)

  • Fast #
  • Part #GAMD24G
  • Item #10133717
  • Manufacturer Part #AMD24G
5 out of 5 Customer Rating
Brand image
Golden Star

Fusion™ 24 x 5 in. Microfiber Mop in Green (Case of 12)

  • Fast #
  • Part #GAMD24G
  • Item #10133717
  • Manufacturer Part #AMD24G
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Revolutionary construction: Combines standard dust mop shape with innovative microfiber technology
  • Electromagnetically-charged microfiber loops deep clean large areas
  • Use with standard dust mop hardware
  • Quik-Change™ style polyester backing with reinforced ends
  • Date code
  • Launderable through 200+ washings
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
5 in
Length
24 in
Package Quantity
Case of 12
Size
5 in x 24 in
Width
5 in
Characteristics & Features
Collection
Fusion™
Color Finish Category
Greens
Color Finish Name
Green
Material
Microfiber
Warranty & Product Information
Application
Factories, Hospitals, Industrial Plants, Office Buildings, Schools