36 x 5 in. Microfiber Mop in Green (Case of 12)
Fusion™ 36 x 5 in. Microfiber Mop in Green (Case of 12)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Revolutionary construction: Combines standard dust mop shape with innovative microfiber technology
- Electromagnetically-charged microfiber loops deep clean large areas
- Use with standard dust mop hardware
- Quik-Change™ style polyester backing with reinforced ends
- Date code
- Launderable through 200+ washings
Documents
Specifications
- Application:
- Factories, Hospitals, Industrial Plants, Office Buildings, Schools
- Collection:
- Fusion™
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Length:
- 36
- Material:
- Microfiber
- Package Quantity:
- Case of 12
- Size:
- 5 in x 36 in
- Width:
- 5