This product requires certification to purchase.

48 x 5 in. Synthetic Fiber Mop in Blue (Case of 6)

Golden Star

Infinity Twist® 48 x 5 in. Synthetic Fiber Mop in Blue (Case of 6)

  • Fast #
  • Part #GACB48CITBB
  • Item #10133714
  • Manufacturer Part #ACB48CITBB
5 out of 5 Customer Rating
Brand image
Golden Star

Infinity Twist® 48 x 5 in. Synthetic Fiber Mop in Blue (Case of 6)

  • Fast #
  • Part #GACB48CITBB
  • Item #10133714
  • Manufacturer Part #ACB48CITBB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • First-patented Infinity Twist yarn won't fray or unravel
  • Effective for normal industrial use
  • Comes pre-laundered and ready to use
  • Strong synthetic backing lasts through mop life
  • Mops are available in colors to easily identify assigned usage areas
  • Date coded to monitor product life
  • Launderable
  • Requires Certification

Documents


Specifications

Application:
Industrial
Collection:
Infinity Twist®
Color Finish Category:
Blues
Color Finish Name:
Blue
Length:
48 in
Material:
Synthetic Fiber
Package Quantity:
Case of 6
Size:
5 in x 48 in
Width:
5 in