60 x 5 in. Synthetic Fiber Mop in Blue (Case of 6)
Infinity Twist® 60 x 5 in. Synthetic Fiber Mop in Blue (Case of 6)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6Product Details
Product Details
- First-patented Infinity Twist yarn won't fray or unravel
- Effective for normal industrial use
- Comes pre-laundered and ready to use
- Strong synthetic backing lasts through mop life
- Mops are available in colors to easily identify assigned usage areas
- Date coded to monitor product life
- Launderable
Documents
Specifications
- Application:
- Industrial
- Collection:
- Infinity Twist®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 60
- Material:
- Synthetic Fiber
- Package Quantity:
- Case of 6
- Size:
- 5 in x 60 in
- Width:
- 5