This product requires certification to purchase.

12 x 5 in. Yarn Dust Mop Head in Natural

Golden Star Mops

Infinity Twist® 12 x 5 in. Yarn Dust Mop Head in Natural

  • Fast #
  • Part #GACB12ITW
  • Item #7464147
  • Manufacturer Part #ACB12ITW
4 out of 5 Customer Rating
Brand image
Golden Star Mops

Infinity Twist® 12 x 5 in. Yarn Dust Mop Head in Natural

  • Fast #
  • Part #GACB12ITW
  • Item #7464147
  • Manufacturer Part #ACB12ITW
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Patented Infinity Twist yarn won't fray or unravel
  • Effective for normal industrial use
  • Comes pre-laundered and ready to use
  • Strong synthetic backing lasts through mop life
  • Color coded to easily identify assigned usages areas
  • Date coded to monitor product life
  • Launderable
  • Requires Certification

Specifications

Collection:
Infinity Twist®
Color Finish Category:
Neutrals
Color Finish Name:
Natural
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
12 in
Material:
Yarn
Width:
5 in