48 x 5 in. Yarn Dust Mop Head Set in Natural
Infinity Twist® 48 x 5 in. Yarn Dust Mop Head Set in Natural
Package Quantity Info:
Each: 1Product Details
Product Details
Specifications
- Collection:
- Infinity Twist®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 48 in
- Material:
- Yarn
- Width:
- 5 in