Large Rayon Mop
Sno-White Large Rayon Mop
Package Quantity Info:
Each: 1Product Details
Product Details
- 24 ounce
- Sno-White rayon cut-end mops stay white even after long use
- Perfect when applying finish or germicide
- Quick drying yarn resists mold and mildew
- Specifically engineered for applying floor finish with smooth accuracy
Specifications
- Collection:
- Sno-White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Fiber
- Material Type:
- Rayon
- Product Type:
- Mop
- Size:
- Large
- Weight:
- 1.5 lb