1-1/4 in. Cotton Mop in Blue
Starline™ 1-1/4 in. Cotton Mop in Blue
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ideal for everyday mopping
- Not pre-laundered or pre-shrunk
- Long lasting, double wrapped mesh headbands
- Not launderable
- Looped ends and tailbands eliminate tangling
- Headband size: 1-1/4 in.
Documents
Specifications
- Collection:
- Starline™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Cotton, Fiber
- Material Type:
- Rayon
- Size:
- Medium
- Width:
- 1-1/4 in