1-1/4 in. Cotton Mop in White
Starline™ 1-1/4 in. Cotton Mop in White
Package Quantity Info:
Each: 1Product Details
Product Details
- Strong 4-ply dref-spun yarn stands up to tough industrial jobs
- Not launderable
- Total PCC - 93%, PET content - 19%
- Headband size: 1-1/4"
- Size: #32
- Style: Standard
- Color: White
- 100% cotton yarn absorbs 2-3 times its own weight
- Available in natural yarn
- Available in standard, fantail, Sta-flat™ and deck mop styles
Documents
Specifications
- Collection:
- Starline™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Cotton
- Size:
- #32
- Width:
- 1-1/4