1-1/4 in. Cotton Mop in White
Starline™ 1-1/4 in. Cotton Mop in White
Package Quantity Info:
Each: 1Product Details
Product Details
- 1 in. headband
- Color: White
- Size: Large
- 4-ply cotton/rayon dref-spun yarn is ideal for everyday mopping
- Not pre-laundered or pre-shrunk
- Looped-end construction resists tangling
- Single woven tailband provides wide surface span and even coverage
- Long-lasting, double-wrapped mesh headbands
- Not launderable
Documents
Specifications
- Collection:
- Starline™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Cotton, Fiber
- Material Type:
- Rayon
- Size:
- Large
- Width:
- 1-1/4