1-1/4 in. Cotton Wet Mop in White
Starline™ 1-1/4 in. Cotton Wet Mop in White
Package Quantity Info:
Each: 1 Pallet: 63-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Medium size
- Economical, 4-ply cotton blend
- Standard style
- Not launderable
- Headband: 1-1/4"
- Size: #16
- Color: White
- 100% cotton yarn absorbs 2-3 times its own weight
- Strong 4-ply dref-spun yarn stands up to tough industrial jobs
- Available in natural yarn
Documents
Specifications
- Application:
- Industrial
- Collection:
- Starline™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Cotton
- Size:
- #16
- Width:
- 1-1/4