1-1/4 in. Yarn Wet Mop in Green
Starline™ 1-1/4 in. Yarn Wet Mop in Green
Package Quantity Info:
Each: 1Product Details
Product Details
- 4-ply cotton/rayon dref-spun yarn is ideal for everyday mopping
- Looped-end construction resists tangling
- Not launderable
- 42% PCC and 19% PET recycled content
- Style: Standard
- Headband: 1-1/4"
- Size: #16
Specifications
- Collection:
- Starline™
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Yarn
- Size:
- Small
- Width:
- 1-1/4 in