5 in. Cotton Mop in Blue
Starline™ 5 in. Cotton Mop in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 4-ply cotton/rayon dref-spun yarn is ideal for everyday mopping
- Not pre-laundered or pre-shrunk
- Looped-end construction resists tangling
- Single woven tailband provides wide surface span and even coverage
- Long-lasting, double-wrapped mesh headbands
- Not launderable
- 5 in. headband
Documents
Specifications
- Collection:
- Starline™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Cotton, Fiber
- Material Type:
- Rayon
- Size:
- Large
- UPC:
- 073578500951
- Width:
- 5 in